Apply to be a TradeMaster!
Main product image of 90-Degree Elbow Coupling for 5/16" ViegaPEX Barrier Tubing (Plastic)
Magnifying glass
Hover image to zoom

90-Degree Elbow Coupling for 5/16" ViegaPEX Barrier Tubing (Plastic)

Brand:
Viega
SKU:
15104-VIEGA
Rating:
(0)
Q&A:
(0)
90-Degree Elbow Coupling for 5/16" ViegaPEX Barrier Tubing (Plastic)
Magnifying glass
Hover image to zoom
$8.26 each
BOX UP & SAVE 9%
$15.02 box of 2
$7.51 each
In Stock
In Stock
Get 2 Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Angle
90°

Description

–
90° Elbow Coupling for 5/16" ViegaPEX Barrier Tubing (Plastic)

Specifications:
  • Model: 2810.8US
  • For 5/16" ViegaPEX Barrier Tubing
  • Suitable for Viega Barrier PEX tubing Part No 11400, 11405
  • Components: Coupling, plastic clip
  • Bend Angle: 90°
  • Material: Plastic

Specs

–
Product Type:

Elbow Coupling

Material:

Plastic

Angle:

90°

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy