Apply to be a TradeMaster!
Main product image of 7" Draft Hood Connector (7RDH)
Magnifying glass
Hover image to zoom

7" Draft Hood Connector (7RDH)

SKU:
16413
Rating:
(1)
Q&A:
(0)
7" Draft Hood Connector (7RDH)
Magnifying glass
Hover image to zoom
$28.77 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
7"

Description

–
7" Draft Hood Connector

Specs

–
Size:

7"

Product Type:

Connector

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

said it was available for delivery by Nov 10th, not true

Said it was available for Nov 10th, turns out its not even in stock, Jan 14th is the earliest. But of course they took my money right away. Not the first time this company has done this...
Disappointed
Pepperell M
1 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy