Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Pipe Fittings & Nipples
Copper Press Fittings
Viega ProPress Fittings
Viega ProPress Copper Tees
4" x 3" x 2" ProPress XL-C Copper Tee (Lead Free)
Brand:
Viega
SKU:
20774
Rating:
(3)
Q&A:
(0)
Hover image to zoom
20774 has been discontinued
Discontinued April 7, 2026
This product was discontinued by the manufacturer.
MANUALS (3)
Brochure
Specification Sheet
Install Instructions
Brochure
Specification Sheet
Install Instructions
Product Highlights
–
4" x 3" x 2"
ProPress Connection
Copper
Description
–
Use to connect varying sizes of copper tubing and fittings. All fittings come with Smart Connect Feature
Fittings must be installed with ProPress XL-C rings and V2 actuator.
Specs
–
Size:
4" x 3" x 2"
Material:
Copper
Application:
Plumbing
Connection Type:
ProPress
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
4.67
out of 3 reviews
100%
would recommend this product
4.67
out of 3 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-3
of
3
reviews
Sort: Most Recent
If the price gets lower
Other than one item not being sent like it was suppose it everything shipped pretty quickly. There was a few tee fittings that had a little ding in the socket which we had to bend back out to fit the pipe into the socket.
perky
Brandon
2 months ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Fast overnight shipping
Part worked as designed.
Pipe
Houston, TX
1 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Fittings worked great and at a fair price
Worked great and at a fair price.
GA
Russellville Al
6 years ago
Verified Buyer
Was this review helpful to you?
1
1
Flag this review
×
Video