Apply to be a TradeMaster!
Main product image of 2-1/2" x 2-1/2" x 3/4" ProPress x Female XL-C Copper Tee (Lead Free)
Magnifying glass
Hover image to zoom

2-1/2" x 2-1/2" x 3/4" ProPress x Female XL-C Copper Tee (Lead Free)

Brand:
Viega
SKU:
20883
Rating:
(3)
Q&A:
(0)
2-1/2" x 2-1/2" x 3/4" ProPress x Female XL-C Copper Tee (Lead Free)
Magnifying glass
Hover image to zoom
$275.86 each
In Stock
In Stock
Get 9 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2-1/2" x 3/4"
Product Highlight: Connection Type
ProPress x FNPT Connection
Product Highlight: Material
Copper

Description

–
Used to connect varying sizes of copper tubing and fittings. Allows for a male NPT connection. All fittings come with Smart Connect Feature.

Fittings must be installed with ProPress XL-C rings and V2 actuator.

Specs

–
Size:

2-1/2" x 3/4"

Material:

Copper

Connection Type:

ProPress x FNPT

Application:

Plumbing

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

If the price gets lower

Other than one item not being sent like it was suppose it everything shipped pretty quickly. There was a few tee fittings that had a little ding in the socket which we had to bend back out to fit the pipe into the socket.
perky
Brandon
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast overnight shipping

Part worked as designed.
Pipe
Houston, TX
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fittings worked great and at a fair price

Worked great and at a fair price.
GA
Russellville Al
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy