Apply to be a TradeMaster!
Main product image of 2-1/2" x 2" x 3/4" ProPress XL-C Copper Tee
Magnifying glass
Hover image to zoom

2-1/2" x 2" x 3/4" ProPress XL-C Copper Tee

Brand:
Viega
SKU:
22316
Rating:
(0)
Q&A:
(0)
2-1/2" x 2" x 3/4" ProPress XL-C Copper Tee
Magnifying glass
Hover image to zoom
$365.49 each
Out of Stock
Out of Stock
Get it Mon, Nov 16 - Mon, Nov 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2-1/2" x 2" x 3/4"
Product Highlight: Connection Type
ProPress Connection
Product Highlight: Material
Copper

Description

–

Note: Must be installed with Viega ProPress XL-C rings and V2 actuator.

Specifications

  • Material: Copper
  • Connection Type: Press connection
  • Components: EPDM sealing elements

Specs

–
Size:

2-1/2" x 2" x 3/4"

Material:

Copper

Connection Type:

ProPress

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy