Apply to be a TradeMaster!
Main product image of 2" MegaPress Male Adapter (Press x Male)
Magnifying glass
Hover image to zoom

2" MegaPress Male Adapter (Press x Male)

Brand:
Viega
SKU:
25125
Rating:
(4)
Q&A:
(0)
2" MegaPress Male Adapter (Press x Male)
Magnifying glass
Hover image to zoom
$68.15 each
In Stock
In Stock
Get 37 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Connection Type
Press x Male Connection
Product Highlight: Material
Carbon Steel

Description

–
Viega MegaPress is a carbon steel, cold press system designed for use in chilled water, hydronic heating, compressed air and fire sprinkler applications.

Viega MegaPress fittings are designed for use in piping systems utilizing ASTM A53, A106, A135 and A795 schedule 5 - schedule 40 black steel pipe.

Features:
  • Makes secure connections in less than seven seconds
  • No oil or heavy threading equipment needed
  • Patented Viega Smart Connect feature
  • More than 150 different configurations
  • Connections can be made wet or dry

Specs

–
Size:

2"

Material:

Carbon Steel

Connection Type:

Press x Male

Application:

Hydronic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/2" MegaPress Male Adapter (Press x Male)
SKU: 25120-VIEGA
Viega

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Great to deal with

Was great
Dabid
Eden nc
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love the prompt service

Product works great
Bart
LA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yea I will be buying more

Worked as it should save time
Local Boy Con. Shane Are Chase
Mississippi
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product, speedy shipping

Bought on Sunday and had this in hand on Monday. Can't beat that. Price is good for a quality product
Tim
Brooklyn, NY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy