Apply to be a TradeMaster!
Main product image of 1" MegaPress Female Adapter (Press x Female)
Magnifying glass
Hover image to zoom

1" MegaPress Female Adapter (Press x Female)

Brand:
Viega
SKU:
25140
Rating:
(1)
Q&A:
(0)
1" MegaPress Female Adapter (Press x Female)
Magnifying glass
Hover image to zoom
$29.21 each
BOX UP & SAVE 4%
$139.50 box of 5
$27.90 each
In Stock
In Stock
Get 38 Mon, Oct 5
Order by 6PM, receive Monday

MANUALS (5)

Install Instructions
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
Press x FNPT, Press x FNPT Connection
Product Highlight: Material
Carbon Steel

Description

–
Viega MegaPress is a carbon steel, cold press system designed for use in chilled water, hydronic heating, compressed air and fire sprinkler applications.

Viega MegaPress fittings are designed for use in piping systems utilizing ASTM A53, A106, A135 and A795 schedule 5 - schedule 40 black steel pipe.

Features:
  • Makes secure connections in less than seven seconds
  • No oil or heavy threading equipment needed
  • More than 150 different configurations
  • Connections can be made wet or dry

Specs

–
Size:

1"

Material:

Carbon Steel

Connection Type:

Press x FNPT

Press x FNPT

Application:

Hydronic

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" MegaPress 90° Elbow
SKU: 25210
Viega

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product

These transition adapters a life saver
Matt
Greensboro nc
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy