Apply to be a TradeMaster!
Main product image of 1-1/2" MegaPress 90° Elbow
Magnifying glass
Hover image to zoom

1-1/2" MegaPress 90° Elbow

Brand:
Viega
SKU:
25220
Rating:
(1)
Q&A:
(0)
1-1/2" MegaPress 90° Elbow
Magnifying glass
Hover image to zoom
$55.36 each
In Stock
In Stock
Get 57 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Connection Type
Press Connection
Product Highlight: Material
Carbon Steel

Description

–

Features:

  • Carbon steel
  • Press connection
  • Size: 1-1/2
  • L: 4.13"
  • Angle: 90 degrees
  • Weight: 1.730 lb

Specs

–
Size:

1-1/2"

Material:

Carbon Steel

Connection Type:

Press

Application:

Hydronic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" MegaPress 90° Elbow
SKU: 25225
Viega

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Yes

Clean and fast connections, and reliable
Jack
Roselle, Illinois
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy