Apply to be a TradeMaster!
Main product image of 1-1/4" x 1-1/4" x 1" Press x Female MegaPress Tee (P x P x F)
Magnifying glass
Hover image to zoom

1-1/4" x 1-1/4" x 1" Press x Female MegaPress Tee (P x P x F)

Brand:
Viega
SKU:
25500-VIEGA
Rating:
(4)
Q&A:
(0)
1-1/4" x 1-1/4" x 1" Press x Female MegaPress Tee (P x P x F)
Magnifying glass
Hover image to zoom
$71.66 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20
Size: 
1-1/4" x 1-1/4" x 1"
2" x 2" x 1"
Application: 
Hydronic

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4" x 1-1/4" x 1"
Product Highlight: Connection Type
Press x FNPT Connection
Product Highlight: Material
Carbon Steel

Description

–
Product Features
  • For use with Sch.5 to Sch.40 carbon steel pipe
  • P1: 1-1/4" P2: 1-1/4" FPT: 1 Press Connection, Female Pipe Thread
  • Carbon Steel
  • Components: EPDM sealing elements
  • Model 4817.2

Specs

–
Connection Type:

Press x FNPT

Material:

Carbon Steel

Application:

Hydronic

Size:

1-1/4" x 1-1/4" x 1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 4 reviews
75% would recommend this product
4
out of 4 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
0%
2 star
0%
1 star
25%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Fitting worked fine

Fine was fine no way to opt of "fast pick" charge, and if you return the item you don't get refunded on the "fast pick" charge.
Pissed Fitter
Philadelphia
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

the good service and ease of doing business with a 1st class company with honest pricing
Fenton
south river, nj
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again.

Very easy to use wish it was also available with a male thread.
Gus
Big Bear
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Threaded Side Tap is a Plus

The best thing to come around for black iron gas piping since the competition. Goes in quick, with few issues. The fittings are slightly larger than traditional fittings. Having the threaded tap is a plus for installing a fitting right off the tee.
Chris
Wilmington,NC
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy