Apply to be a TradeMaster!
Main product image of 1-1/4" Press x Female MegaPress Union
Magnifying glass
Hover image to zoom

1-1/4" Press x Female MegaPress Union

Brand:
Viega
SKU:
25665
Rating:
(0)
Q&A:
(0)
1-1/4" Press x Female MegaPress Union
Magnifying glass
Hover image to zoom
$115.37 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Size: 
1-1/4"
Application: 
Hydronic
GasHydronic

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"

Description

–
Product Features
  • For use with Sch.5 to Sch.40 carbon steel pipe
  • P1: 1-1/4" FPT: 1-1/4" Press Connection, Female Pipe Thread
  • Carbon Steel
  • Components: EPDM flat gasket, EPDM sealing elements
  • Model 4862

Specs

–
Application:

Hydronic

Size:

1-1/4"

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy