Apply to be a TradeMaster!
Main product image of 3" MegaPress XL FKM 90-Degree Elbow
Magnifying glass
Hover image to zoom

3" MegaPress XL FKM 90-Degree Elbow

Brand:
Viega
SKU:
26505
Rating:
(1)
Q&A:
(0)
3" MegaPress XL FKM 90-Degree Elbow
Magnifying glass
Hover image to zoom
$276.80 each
In Stock
In Stock
Get 41 Mon, Nov 23
Order by 6PM, receive Monday

MANUALS (1)

Brochure
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3" x 3"

Description

–
Note: This product is approved for use in residential and low pressure steam, compressed air, fire protection and many fuel/oil applications. This item should be installed by a licensed professional.

Product Features
  • For use with Sch.5 to Sch.40 carbon steel pipe
  • Carbon steel Press connection
  • Components: FKM sealing elements
  • Must be installed with MegaPress XL rings and PressBooster/Z3 actuator
  • Model 4816XL

Specs

–
Size:

3" x 3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Yes

Clean and fast connections, and reliable
Jack
Roselle, Illinois
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy