Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Pipe Fittings & Nipples
MegaPress Fittings
MegaPress Branch Connectors
2" MegaPress x 3/4" FPT Branch Connector, Sch 10 Carbon Steel, FKM Sealing
Brand:
Viega
SKU:
26805
Rating:
(0)
Q&A:
(0)
Hover image to zoom
26805 has been discontinued
Discontinued April 7, 2026
This product was discontinued by the manufacturer.
Diameter (Inches):
2"
1-1/2"
2"
2-1/2"
3"
4"
6"
1-1/2"
2"
2-1/2"
3"
4"
6"
Pipe Schedule:
10
10
40
10
40
Seal:
FKM
EPDM
FKM
EPDM
FKM
MANUALS (1)
Brochure
Product Highlights
–
3/4"
Press x FNPT Connection
2" Diameter
Carbon Steel
Description
–
Note: This product is approved for use in residential and low pressure steam, compressed air, fire protection and many fuel/oil applications. This item should be installed by a licensed professional.
Product Features
For use with Sch.10 carbon steel pipe only
D: 2 FPT: 3/4"
Press Connection, Female Pipe Thread
Carbon Steel
Components: FKM sealing elements
4812.2
Specs
–
Seal:
FKM
Pipe Schedule:
10
Diameter (Inches):
2"
Size:
3/4"
Connection Type:
Press x FNPT
Material:
Carbon Steel
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video