Apply to be a TradeMaster!
Main product image of 3" MegaPress x 3/4" FPT Branch Connector, Sch 40 Carbon Steel, FKM Sealing
Magnifying glass
Hover image to zoom

3" MegaPress x 3/4" FPT Branch Connector, Sch 40 Carbon Steel, FKM Sealing

Brand:
Viega
SKU:
26845
Rating:
(0)
Q&A:
(0)
3" MegaPress x 3/4" FPT Branch Connector, Sch 40 Carbon Steel, FKM Sealing
Magnifying glass
Hover image to zoom
$118.36 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Diameter (Inches): 
3"
Pipe Schedule: 
40
40
Seal: 
FKM

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3", 3/4"
Product Highlight: Connection Type
Press x FNPT Connection
Product Highlight: Diameter (Inches)
3" Diameter
Product Highlight: Material
Carbon Steel

Description

–
Note: This product is approved for use in residential and low pressure steam, compressed air, fire protection and many fuel/oil applications. This item should be installed by a licensed professional.

Product Features
  • For use with Sch.10 carbon steel pipe only
  • D: 3" FPT: 3/4" Press Connection, Female Pipe Thread
  • Carbon Steel
  • Components: FKM sealing elements
  • 4812.25

Specs

–
Seal:

FKM

Pipe Schedule:

40

Diameter (Inches):

3"

Size:

3"

3/4"

Connection Type:

Press x FNPT

Material:

Carbon Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy