Apply to be a TradeMaster!
Main product image of 2" MegaPress 2-Piece Ball Valve
Magnifying glass
Hover image to zoom

2" MegaPress 2-Piece Ball Valve

Brand:
Viega
SKU:
28940
Rating:
(0)
Q&A:
(0)
2" MegaPress 2-Piece Ball Valve
Magnifying glass
Hover image to zoom
$363.58 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Connection Type
Press Connection
Product Highlight: Material
Carbon Steel

Description

–
28940 is a 2" MegaPress 2-Piece Ball Valve manufactured by Viega.

Specs

–
Connection Type:

Press

Application:

Hydronic

Size:

2"

Material:

Carbon Steel

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy