Apply to be a TradeMaster!
Main product image of 1-1/4" Press x FNPT MegaPressG Bronze Ball Valve w/ Carbon Steel
Magnifying glass
Hover image to zoom

1-1/4" Press x FNPT MegaPressG Bronze Ball Valve w/ Carbon Steel

Brand:
Viega
SKU:
30645
Rating:
(0)
Q&A:
(0)
1-1/4" Press x FNPT MegaPressG Bronze Ball Valve w/ Carbon Steel
Magnifying glass
Hover image to zoom
$200.95 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Size: 
1-1/4"
1/2"3/4"1"1-1/4"1-1/2"2"
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Connection Type
Press x FNPT Connection
Product Highlight: Material
Bronze, Carbon Steel
Product Highlight: Lead Free
No
Product Highlight: Max Pressure (PSI)
125 MAX PSI

Description

–
1-1/4" Press x FNPT MegaPressG Bronze Ball Valve w/ Carbon Steel

Product Features
  • For use with Sch.5 to Sch.40 carbon steel pipe
  • Bronze body, carbon steel press ends
  • Press connection, female pipe thread
Product Specifications
  • Size 1 (FNPT): 1-1/4
  • Size 2: 1-1/4
  • End Type 1: Female Thread
  • End Type 2: Press connection
  • Body Material: Bronze
  • Ball Material: Stainless Steel
  • Seal Material: HNBR
  • Stem Material: Eco Brass
  • Operating Temperature [Min]: -40 ºF
  • Operating Temperature [Max]: 180 ºF
  • Pressure [Max]: 125 psi
  • Weight: 2.255 lb

Specs

–
Application:

Gas

Product Type:

Ball Valve

Size:

1-1/4"

Connection Type:

Press x FNPT

Material:

Bronze

Carbon Steel

Lead Free:

No

Max Pressure (PSI):

125

Operating Temp Range:

-40° to 180°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy