Apply to be a TradeMaster!
Main product image of 1" Blue PureFlow PEX Tubing (500 ft. coil)
Magnifying glass
Hover image to zoom

1" Blue PureFlow PEX Tubing (500 ft. coil)

Brand:
Viega
SKU:
32265
Rating:
(0)
Q&A:
(0)
1" Blue PureFlow PEX Tubing (500 ft. coil)
Magnifying glass
Hover image to zoom
$664.97 each
In Stock
In Stock
Get 2 Fri, Nov 20
Color: 
Blue
Length (Feet): 
500'
Size: 
1"
2"
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Grade
PEX-b
Product Highlight: Length (Feet)
500' Length
Product Highlight: Material
PEX
Product Highlight: Size
1"
Product Highlight: Color
Blue

Description

–
32265 is a 1" Blue PureFlow PEX Tubing (500 ft. coil) manufactured by Viega.

Specs

–
Material:

PEX

Size:

1"

Color:

Blue

Length (Feet):

500'

Grade:

PEX-b

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy