Apply to be a TradeMaster!
Main product image of 1/2" FPT Lav Nut
Magnifying glass
Hover image to zoom

1/2" FPT Lav Nut

Brand:
Viega
SKU:
33705
Rating:
(0)
Q&A:
(0)
1/2" FPT Lav Nut
Magnifying glass
Hover image to zoom
$0.50 each
In Stock
In Stock
Get 10 Mon, Oct 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
FPT Connection
Product Highlight: Lead Free
Yes

Description

–
Product Specifications
  • For use with lav riser
  • Suitable for lav riser Model V5080

Specs

–
Product Type:

Nut

Manifold Compatibility:

MINIBLOC

Manabloc

Size:

1/2"

Connection Type:

FPT

Lead Free:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy