Apply to be a TradeMaster!
Main product image of 3/8" PureFlow PolyAlloy PEX Crimp x 1/2" Lav Stop Valve (Plastic Nut)
Magnifying glass
Hover image to zoom

3/8" PureFlow PolyAlloy PEX Crimp x 1/2" Lav Stop Valve (Plastic Nut)

Brand:
Viega
SKU:
43023
Rating:
(0)
Q&A:
(0)
3/8" PureFlow PolyAlloy PEX Crimp x 1/2" Lav Stop Valve (Plastic Nut)
Magnifying glass
Hover image to zoom
$6.42 each
BOX UP & SAVE 6%
$60.30 box of 10
$6.03 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 1/2"
Product Highlight: Material
PolyAlloy
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Clamp, Crimp
Product Highlight: Standards Met
ASTM F877, ASTM F1807, NSF Standards Met
Product Highlight: Max Pressure (PSI)
200 MAX PSI

Description

–
PolyAlloy PEX Crimp Straight Stop Valves provide a PolyAlloy PEX Crimp Connection and shut-off between PEX tubing.

Specs

–
Size:

3/8" x 1/2"

Material:

PolyAlloy

PEX Size:

3/8"

Application:

Plumbing

Heating

Max Pressure (PSI):

200

Warranty:

10 Year Limited

Thread Type:

Female

Standards Met:

ASTM F877

ASTM F1807

NSF

Fitting System Compatibility:

Clamp

Crimp

Tubing Compatibility:

PEX

Max Temp (F):

200°F

Thread Size:

1/2"

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy