Apply to be a TradeMaster!
Main product image of Zero Lead Ice Maker Outlet Box with 3/8" PureFlow PEX Crimp Valve
Magnifying glass
Hover image to zoom

Zero Lead Ice Maker Outlet Box with 3/8" PureFlow PEX Crimp Valve

Brand:
Viega
SKU:
43700-VIEGA
Rating:
(1)
Q&A:
(0)
Zero Lead Ice Maker Outlet Box with 3/8" PureFlow PEX Crimp Valve
Magnifying glass
Hover image to zoom
$53.78 each
In Stock
In Stock
Get 1 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
PEX Crimp
Product Highlight: Size
3/8"
Product Highlight: Material
Brass
Product Highlight: Standards Met
ASTM F877, NSF Standards Met
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Clamp, Crimp

Description

–
1/4 turn 3/8"" PEX Crimp valve included.

"Zero Lead" identifies Viega products meeting the lead free requirements of California and Vermont law, effective January 1, 2010, as tested and listed against NSF - 61 Annex G.

Specs

–
Inlet Type:

PEX Crimp

Size:

3/8"

Product Type:

Ice Maker Outlet Box

PEX Size:

3/8"

Type:

1/4 Turn

Application:

Plumbing

Material:

Brass

Standards Met:

ASTM F877

NSF

Tubing Compatibility:

PEX

Fitting System Compatibility:

Clamp

Crimp

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Zero Lead ICe Maker

no issues with the producted worked fine as it kept me from having to do a 3/8 to 1/2 expansion.
Jimmy
Little Rock, ar
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy