Apply to be a TradeMaster!
Main product image of Tube Talon for 3/8" PEX Tubing (Bag of 100)
Magnifying glass
Hover image to zoom

Tube Talon for 3/8" PEX Tubing (Bag of 100)

Brand:
Bluefin
SKU:
PXTT038
Rating:
(83)
Q&A:
(8)
Tube Talon for 3/8" PEX Tubing (Bag of 100)
Magnifying glass
Hover image to zoom
$13.01 each
BOX UP & SAVE 16%
$218.60 box of 20
$10.93 each
In Stock
In Stock
Get 107 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic

Description

–
Tube Talon for 3/8" PEX Tubing (Bag of 100)

Specs

–
Application:

3/8" PEX

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Material
CURRENT ITEM
3/8" PEX
Plastic

You May Also Need

3/8" ProPEX Ring
SKU: Q4690302
Uponor (Wirsbo)

Product Reviews

4.6 out of 83 reviews
93% would recommend this product
4.6
out of 83 Reviews
93% would recommend this product
WRITE A REVIEW
5 star
82%
4 star
7%
3 star
4%
2 star
4%
1 star
4%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

So easy to use!

Love these clips! Made my installation quick and easy! Very neat too...
VS

Most Liked Negative Review

Don't last over time

Thought these were a great value until you have to go back and replace them all with better quality talons. Don't make the mistake I did. The cost is significant to have to go back and replace these inferior talons. Hard to believe the quality control isn't better. Going to try another brand.
Showing 1-10 of 83 reviews

Great product

We use these j clamps to hang TracPipe under homes and in attics
Gas Guy
South Carolina
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pex hold down clamps

Good holding power , quick shipping
Mark3885
WNY
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

These are ok but wish they had screws instead of nails

Holding pex pipe in place
Bucky
Tucson
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price and perfect performance

Good for support on wood joist or beams. Barbed nails hold and are difficult to remove, so make sure they are where you want them before setting the nail. Allows lateral movement for expansion and contraction.
Greg
Phila, Pa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

great product
boss
easley, SC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy any of your products ,

Iam Not writing about one individual product, Iam writing about your company and the people who represent it . I have never had a bad experience Or an unhelpful Rep. I HIGHLY RECOMMEND anyone in the business to use your service and products . EXCELLENT Customer service Bill
Bill
Long Beach NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great

Quick and easy installation
Rony
Md
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as expected

I would buy these again
DMM
Churchville NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Installed Diversitech 1/2" clear tubing using these

I used these to mount the Diversitech 1/2" clear tubing for a 30' run in the basement ceiling. No problems.
Drew
Delaware
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pipe Hangers

Great way to secure 1/2" copper, PEX or 5/8" poly tubing
RACENGR
VA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

8 Questions
8 Questions
ASK A QUESTION

Q: can you use these clamps outdoors? will the nails rust?

Asked by fitney 10 years ago

Add your answer

* Required Field
-

I don't think they are galvanized but you could pull the nail and swap it with a galvanized one. I don't think pex is supposed to be out in the sun though. You will likely grow algae inside the tubing and the uv isn't good for the plastic. K

Was this review helpful to you?
-

Although I haven't used these outside, I would think the weather and sun would definitely affect the plastic. The nails do not look like they are galvanized. On Wednesday, 14 September 2016, SupplyHouse Team <

Was this review helpful to you?

Q: Do these talons hold the tubing slightly off the contact surface (i.e. floor, etc.) or will the tubing be pressed tightly against contact surface?

Asked by Los 11 years ago

Add your answer

* Required Field
-

They will contact surface.

Was this review helpful to you?
-

These anchors hold the tubing directly against the joist or stud they are attached to. They are very strong and secure the tubing extremely well. Sent from my iPhone

Was this review helpful to you?
-

Los: First, I took the serrated nail out of the clamp. You have to really grab ahold of that nail to get it out of there! Next, I used screws to mount the clamp to joists. Select a good length screw. Why? Easy to use a screw gun in one hand, and then hold clamp with pipe in it to the surface you want to clamp it to with the other hand. It's a two-hand operation Finally, the pipe is fairly tightly held to the surface the clamp is screwed into. I can't quantify that in lbs. of force, but the pipe is definitely not off the surface you are using the clamp on. Hope this helps! Sent from my iPad

Was this review helpful to you?

Q: how far apart should the tube talon clamps be for radiant heating applacation.

Asked by paul 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You'll generally want to support PEX every two to three feet in radiant heating applications.

Was this review helpful to you?
-

If you use the tube talons for radiant heat, your job will most likely sound like a popcorn popper each time it cycles on. Pex tubing expands quite a bit when it heats. I recommend the pex lock clips that suspend the tubing slightly below the floor. To answer your question, between 2 and 3 feet spacing on straight pipe and 3 clamps to make the horse shoe at the end of the joist bay. Unless you are using heat transfer plates, the tubing should not be secured directly to the floor. Big Shrub

Was this review helpful to you?
-

I laid mine between plywood layers. But if you are applying this under a sub floor I would place them tight to keep the heat transfer From Craig's mobile office

Was this review helpful to you?
-

Those clamps are to hold tobing in place in walls and along runs in floor stringers. As far as radiant heat goes.just enough to hold pex in position during the overpour and cure, not a code requirement. If you have concrete reinforcement wire or rebar it can be wirted to it as well. Just don't use anything that will gouge the plastic.

Was this review helpful to you?
-

It depends on what type of radiant heat you are doing. If it is underneath the floor between rafters, probably every 12 to 18 inches and count of at least 4 for every 180 turn. However you should really use a alu heat diffuser which may not be compatible with the talons. Otherwise the diffusers are 12- 16 inches long and you should have a talon at each end. If it is going to be set into concrete/ gyptocrete you probably only need them every three of 4 feet since you just need to keep the pex from floating or shifting during to pour.

Was this review helpful to you?

Q: For the 1" tub talon, how far below the floor joist will this extend when installed?

Asked by John 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The 1" talon will extend about 1-1/2" beyond the surface it's connected to.

Was this review helpful to you?

Q: Do you have a suggestion for Clamps for the preinsulated Pex in 1/2" and 3/4" sizes that will allow ample room for insulation?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Normally you would cut the insulation to install the clip.

Was this review helpful to you?

Q: What is the height from the floor?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Each 1/2" tube talon measures 7/8" from the floor.

Was this review helpful to you?

Q: In the location where I am considering installing these I only have 1/2" plywood sub-floor. I don't want the nail going through the plywood. Can you tell me how long the Nail will go into the sub-floor? (i.e how far past the plastic talon does the nail extend?) Thx

Asked by Jim 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The nail will extend out of the tube talon 3/4".

Was this review helpful to you?

Q: Can these be used to mount pex to subfloor for radiant floor heating

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, these tube talons may be used in a radiant heat application to mount PEX tubing to a subfloor.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy