Shop Klein Tools Limited Time Promotion
Main product image of 3/8" PureFlow PEX Crimp x 1/4" CTS Lav Adapter, Zero Lead Brass
Magnifying glass
Hover image to zoom

3/8" PureFlow PEX Crimp x 1/4" CTS Lav Adapter, Zero Lead Brass

Brand:
Viega
SKU:
46032
Rating:
(0)
Q&A:
(0)
3/8" PureFlow PEX Crimp x 1/4" CTS Lav Adapter, Zero Lead Brass
Magnifying glass
Hover image to zoom
$12.79 each
In Stock
In Stock
Get 3 Tomorrow, Oct 13
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 1/4"
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes

Description

–
  • For use with ViegaPEX
  • Equipped with Viega PEX Crimp ring Model V5019.9, Ferrule Part No 53005 spare parts Ferrule Model V5085, Viega PEX Crimp ring Model V5019.9
  • Brass
  • Crimp connection, compression

Specs

–
Size:

3/8" x 1/4"

PEX Size:

3/8"

Material:

Brass

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy