Apply to be a TradeMaster!
Main product image of 3/8" Press x Closet, PEX Press PureFlow Polymer Closet Adapter (Lead Free)
Magnifying glass
Hover image to zoom

3/8" Press x Closet, PEX Press PureFlow Polymer Closet Adapter (Lead Free)

Brand:
Viega
SKU:
49223
Rating:
(0)
Q&A:
(1)
3/8" Press x Closet, PEX Press PureFlow Polymer Closet Adapter (Lead Free)
Magnifying glass
Hover image to zoom
$5.89 each
BOX UP & SAVE 4%
$28.35 box of 5
$5.67 each
In Stock
In Stock
Get 3 Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Material
Polymer
Product Highlight: Connection Type
PEX Press x Closet Connection
Product Highlight: Lead Free
Yes

Description

–
3/8" Press x Closet, PEX Press Polymer Closet Adapter (Lead Free)

Product Features
  • Smart Connect Feature
  • Polymer
  • Press connection, Closet connection

Specs

–
Type:

Adapter

Size:

3/8"

PEX Size:

3/8"

Connection Type:

PEX Press x Closet

Material:

Polymer

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What size is the closet connector?

Asked by Allen 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The size of the closet connection on the 49223 adapter is 1/2".

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy