Apply to be a TradeMaster!
Main product image of Zero Lead 1" x 1" x 1/2" PEX Press Polymer Flow Through Manifold - 6 Outlets
Magnifying glass
Hover image to zoom

Zero Lead 1" x 1" x 1/2" PEX Press Polymer Flow Through Manifold - 6 Outlets

Brand:
Viega
SKU:
49256
Rating:
(0)
Q&A:
(2)
Zero Lead 1" x 1" x 1/2" PEX Press Polymer Flow Through Manifold - 6 Outlets
Magnifying glass
Hover image to zoom
$31.66 each
In Stock
In Stock
Get 3 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fitting System Compatibility
PEX Press
Product Highlight: Number of Outlets
6
Product Highlight: Material
Polyphenylsulfone
Product Highlight: Supply Size
1" x 1"
Product Highlight: Loop Size
1/2"
Product Highlight: Size
1" x 1" x 1/2"

Description

–
Viega PEX Press Manifold w/ Smart Connect Feature, Zero Lead

Features
  • Press Connection
  • Flow Through
  • PPSU
  • Does not include mounting hardware
  • Only use with lock clip Part No 58075

Specs

–
Size:

1" x 1" x 1/2"

Loop Size:

1/2"

Supply Size:

1" x 1"

Connection Type:

PEX Press

Number of Outlets:

6

Material:

Polyphenylsulfone

Lead Free:

Yes

Fitting System Compatibility:

PEX Press

Tubing Compatibility:

PEX

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: What are "press connections"? Can they be disconnected in the future? Is this manifold available with crimpable connections points?

Asked by Derek 1 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Derek! This is a Pex Press Connection. Once pressed, it cannot easily be disassembled, and doing so requires cutting the PEX pipe and then cutting or deforming the press sleeve itself. If you want the option to easily disconnect the pex pipe from the fitting, you may be interested in push fit manifolds: https://www.supplyhouse.com/Push-Fit-Manifolds-21970000

Was this review helpful to you?

Q: The picture shows 4 outlets on this manifold. Does this have 6 each 1/2" outlets or 4? Thanks

Asked by Charlie 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This manifold has six 1/2" outlets.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy