Apply to be a TradeMaster!
Main product image of 3/8" Press x 1/2" Lav, PEX Press PureFlow Polymer Lav Adapter (Lead Free)
Magnifying glass
Hover image to zoom

3/8" Press x 1/2" Lav, PEX Press PureFlow Polymer Lav Adapter (Lead Free)

Brand:
Viega
SKU:
49324
Rating:
(0)
Q&A:
(0)
3/8" Press x 1/2" Lav, PEX Press PureFlow Polymer Lav Adapter (Lead Free)
Magnifying glass
Hover image to zoom
$5.67 each
BOX UP & SAVE 4%
$54.50 box of 10
$5.45 each
In Stock
In Stock
Get 20 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 1/2"
Product Highlight: Material
Polymer
Product Highlight: Connection Type
PEX Press x Lav Connection
Product Highlight: Lead Free
Yes

Description

–
3/8" Press x 1/2" Lav, PEX Press Polymer Lav Adapter (Lead Free)

Product Features
  • Smart Connect Feature
  • Polymer
  • Press connection, Lav connection

Specs

–
Type:

Adapter

Size:

3/8" x 1/2"

Connection Type:

PEX Press x Lav

Material:

Polymer

Lead Free:

Yes

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


2 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy