Apply to be a TradeMaster!
Main product image of 24 Port PureFlow MANABLOC without Port Adapters (10 Hot, 10 Cold, 4 Hard)
Magnifying glass
Hover image to zoom

24 Port PureFlow MANABLOC without Port Adapters (10 Hot, 10 Cold, 4 Hard)

Brand:
Viega
SKU:
49635
Rating:
(0)
Q&A:
(0)
24 Port PureFlow MANABLOC without Port Adapters (10 Hot, 10 Cold, 4 Hard)
Magnifying glass
Hover image to zoom
$278.41 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Number of Outlets
24
Product Highlight: Material
Polymer

Description

–

The reference to four hard ports means the bottom feed and 4 cold water ports on a hard water MANABLOC (model 5040.0) are for hardwater (untreated) applications such as outside faucets or a utility sink in the basement, where treated water isn't needed to prolong the life of the fixtures and appliances. The top of the hard water manabloc is supplied with water from the water softener or treatment system and feeds the rest of the system with softened water.

49635 is a 24 Port PureFlow MANABLOC without Port Adapters (10 Hot, 10 Cold, 4 Hard) manufactured by Viega.

Specs

–
Number of Outlets (Cold):

10

Material:

Polymer

Number of Outlets:

24

Number of Outlets (Hot):

10

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy