Apply to be a TradeMaster!
Main product image of 3/8" Double Plastic Escutcheon (Package of 25)
Magnifying glass
Hover image to zoom

3/8" Double Plastic Escutcheon (Package of 25)

Brand:
Viega
SKU:
53116
Rating:
(0)
Q&A:
(3)
3/8" Double Plastic Escutcheon (Package of 25)
Magnifying glass
Hover image to zoom
53116 has been discontinued
Discontinued May 21, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Plastic
Product Highlight: Tubing Compatibility
PEX

Description

–
Escutcheons are used to provide a clean finished look where tubing or stub-outs are exiting the wall at a fixture location. All escutcheons are white. Package of 25 Double 3/8" escutcheons.

Specs

–
Application:

3/8" PEX

Color:

White

Material:

Plastic

Tubing Compatibility:

PEX

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: How does this attach to the wall

Asked by Rob 13 years ago

Add your answer

* Required Field
-

These are loose fitting collars. For through the floor runs, gravity holds them down. For through the wall, you can use some chalking to hold in place.

Was this review helpful to you?
-

It's held in place by the pipe or tubeing that you are using. When you install the escutcheon over the tubeing use a piece of scrap first to slightly ream the holes out so it don't mark up the tubeing and makes it easer to install.Then if it still has some movement you can use some silicone or caulking that matches your wall after you did all your installation and let it set and dry for a few hrs.

Was this review helpful to you?

Q: what if i need a 2" inside diamiter

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Unfortunately, this product is only available in 3/8" and 1/2" sizes.

Was this review helpful to you?

Q: How far apart are the holes center to center?

Asked by Kellan 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The holes are 1 inch apart, center to center.

Was this review helpful to you?