Apply to be a TradeMaster!
Main product image of 1" PEX Crimp Caliper
Magnifying glass
Hover image to zoom

1" PEX Crimp Caliper

Brand:
Viega
SKU:
53511
Rating:
(0)
Q&A:
(0)
1" PEX Crimp Caliper
Magnifying glass
Hover image to zoom
$13.79 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Crimp
Product Highlight: Size
1"
Product Highlight: Material
Metal

Description

–
The go-no-go gauge helps to ensure an accurate PEX crimp connection has been made and the proper tool calibration of PureFlow PEX Crimp tools.

Specs

–
Size:

1"

Type:

Go-No-Go Gauge

Material:

Metal

Tubing Compatibility:

PEX

Fitting System Compatibility:

Crimp

Application:

1" PEX

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy