Apply to be a TradeMaster!
Main product image of 1-1/4" Compact PEX Press Jaw
Magnifying glass
Hover image to zoom

1-1/4" Compact PEX Press Jaw

Brand:
Viega
SKU:
56060
Rating:
(2)
Q&A:
(6)
1-1/4" Compact PEX Press Jaw
Magnifying glass
Hover image to zoom
$262.16 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Material
Steel
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Standards Met
NSF, ASTM F877 Standards Met
Product Highlight: Fitting System Compatibility
PEX Press
Product Highlight: Tubing Compatibility
FostaPEX, PEX

Description

–
Compact PEX Press jaws for use in the Compact Battery Press Tool make quick work of PureFlow PEX Press system connections. Interchangeable ProPress jaws are available through Ridge Tool distribution.

Specs

–
Size:

1-1/4"

Application:

1-1/4" PEX

Type:

Press Jaw

Material:

Steel

Warranty:

5 Year

Standards Met:

NSF

ASTM F877

Fitting System Compatibility:

PEX Press

Tubing Compatibility:

FostaPEX

PEX

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/4" PEX Press PureFlow Polymer 90-Degree Elbow (Lead Free)
SKU: 49270
Viega

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Big job no worries

Did a whole house probably 50 connections. Tool/jaw was easy to use plus no leaks
Plumber Bob
Detroit
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Got to have it

It's a perfect match with my Ridgid 241press tool.
Tee from GPS
Gary Indiana
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

6 Questions
6 Questions
ASK A QUESTION

Q: Will this work with a rp350 ? If no, which jaws will work with the rp350 ?

Asked by Victor 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Victor. No, this will only work with RIDGID Compact Series tools. The RP350 is a "standard series" tool and would use SKU: 22668 for 1" PEX.

Was this review helpful to you?

Q: Can these be used with a rigid rp 115?

Asked by Scott 4 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello, thanks for writing in. Unfortunately this press jaw would not work with the Ridgid RP115. This jaw is made only for the compact press tool models.

Was this review helpful to you?

Q: can this be used with a Ridgid RP 241 propress tool?

Asked by Andrew 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Andrew! Yes, they are compatible.

Was this review helpful to you?

Q: Can this be used with my Milwaukee 2473-22 press tool

Asked by Jay 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Jay! Yes, these will be compatible.

Was this review helpful to you?

Q: Can this be used with the Milwaukee Copper ProPress tool ?

Asked by Andy 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes, this item can be used with the Milwaukee 2473-20 Copper Press Tool

Was this review helpful to you?

Q: I am wanting to do my plumbing myself. Is this all i need other than fittings and pipe?

Asked by Jayt martin 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This is just the jaw, you would still need the tool.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy