Apply to be a TradeMaster!
Main product image of 1-1/2" PEX Press Sleeves
Magnifying glass
Hover image to zoom

1-1/2" PEX Press Sleeves

Brand:
Viega
SKU:
61080
Rating:
(8)
Q&A:
(6)
1-1/2" PEX Press Sleeves
Magnifying glass
Hover image to zoom
61080 has been discontinued
Discontinued January 15, 2019
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Material
Stainless Steel
Product Highlight: Max Pressure (PSI)
200 MAX PSI
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Standards Met
ASTM F1960, ASTM F877, NSF Standards Met
Product Highlight: Fitting System Compatibility
PEX Press

Description

–
These stainless steel sleeves provide a secure and leakproof press connection for PEX tubing and press fittings. The view hole ensures a perfect connection every time. Use only with Viega press tooling.

Specs

–
Type:

Press Sleeve

Application:

1-1/2" PEX

Size:

1-1/2"

Material:

Stainless Steel

PEX Size:

1-1/2"

Max Pressure (PSI):

200

Warranty:

5 Year

Standards Met:

ASTM F1960

ASTM F877

NSF

Fitting System Compatibility:

PEX Press

Max Temp (F):

200°F

Tubing Compatibility:

PEX

FostaPEX

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 8 reviews
100% would recommend this product
5
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

I would buy this product again and again!

These fittings made the biggest difference in installing a Manabloc for a customer. They arrived on time and were exactly what I expected. And they were a good price.
Pipe Dreams Plumbing Solutions
Tacoma, Wa
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exceptional service and product as usual

Must use Viega PEX Press crimp tool...
School District Plumber
Lee's Summit, MO.
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Consistent quality product

We rely on and use Viega press sleeves due to their consistent quality.
"X"
Huntington, NY
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works well

Works wll withe Viega PEX tubing
Jcwoodshop
New York
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price and quality

High quality
"X"
Huntington, NY
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

got what i asked for...

These pex collars are the best on the market... I use them for all my pex now and have never had a call back or leak... with the proper tools, they make the job so fast ...
Roger the Plumber
Kansas City, MO
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works Great, very pleased.

Compared to standard copper PEX rings the Viega system is much superior, no leaks works every time.
Stash the man
Nelson, BC
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Foolproof

When working in blind locations I mis-aligned the tool on the sleeve, yet all the joints have stayed sealed a month later!
Sullyp84
Enfield, CT
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

6 Questions
6 Questions
ASK A QUESTION

Q: Why are these being discontinued? Is there an alternative that doesn't throw out the old fitting?

Asked by mike 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Viega PEX Press fittings are now made with the sleeves already inside the fitting. They no longer sell or produce the sleeves separately.

Was this review helpful to you?

Q: I'm tying into existing fostapex tubing. With the viega pex press, and pex press fittings, is it necessary to use the fostapex prep tool to remove the aluminum sheathing before making the connection, or is it safe to install the sleeves directly over the alluminum? Thanks for any feedback.

Asked by Garrett 13 years ago

Add your answer

* Required Field
-

Have to strip the aluminum for sure, otherwise it will leak! Sent from my iPhone

Was this review helpful to you?
-

You must use the aluminum sheathing tool as the sleeve won't fit. Sent from my iPhone

Was this review helpful to you?
-

You have to strip off the aluminum sheathing. I use the Fostapex Prep Tool and it works great.

Was this review helpful to you?

Q: i have a nibco tool for nibco sleeves they look the same im having a hard time finding the nibco brand will these work?

Asked by nico 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The Viega PexPress system was designed for use with Viega components. The system was only tested together with Viega products and not other manufacturers. Looking at NIBCO sleeves they do share a resemblance, however the NIBCO fittings look different then the Viega fittings for PexPress stainless sleeves. And by combining manufacturers you would not bare a warranty.

Was this review helpful to you?

Q: With these sleeves what are the couplings that go with this for 1/2" pex-AL-pex . would it be 1/2pex-x1/2 brass coupling ? James

Asked by James 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This fitting system will only work with standard PEX and FostaPEX. It will not work with standard PEX-AL-PEX.

Was this review helpful to you?

Q: Is special Pex tubing required to use Pex press sleeves?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, you can use any standard PEX tubing.

Was this review helpful to you?
- "X"

No. Just the special press sleeve tool.

Was this review helpful to you?

Q: Do these rings work with the propress tools?

Asked by Mike 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

These rings will not work with the ProPress tools because the tools are intended to make a copper connection where these rings are intended for a PEX connection. The rings required to work with the ProPress tools come on the actual ProPress fittings.

Was this review helpful to you?