Apply to be a TradeMaster!
Main product image of 1" x 1" x 1/2" PureFlow PolyAlloy PEX Crimp Flow Through Manifold (8 Outlets)
Magnifying glass
Hover image to zoom

1" x 1" x 1/2" PureFlow PolyAlloy PEX Crimp Flow Through Manifold (8 Outlets)

Brand:
Viega
SKU:
65258
Rating:
(0)
Q&A:
(0)
1" x 1" x 1/2" PureFlow PolyAlloy PEX Crimp Flow Through Manifold (8 Outlets)
Magnifying glass
Hover image to zoom
$46.40 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1" x 1" x 1/2"
Product Highlight: Connection Type
Crimp Connection
Product Highlight: Number of Outlets
8
Product Highlight: Material
PolyAlloy
Product Highlight: Tubing Compatibility
PEX

Description

–
Note: Does not include mounting hardware

Product Features
  • For use with Viega PureFlow PEX
  • Only use with lock clip Part No 58075
  • PolyAlloy
  • Crimp connection
  • Flow through

Specs

–
Size:

1" x 1" x 1/2"

Connection Type:

Crimp

Number of Outlets:

8

Material:

PolyAlloy

Tubing Compatibility:

PEX

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy