Apply to be a TradeMaster!
Main product image of 3/4" ProPress Bronze Test Plug
Magnifying glass
Hover image to zoom
3/4" ProPress Bronze Test Plug
Magnifying glass
Hover image to zoom
$42.05 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Bronze
Product Highlight: Diameter (Inches)
3/4" Diameter

Description

–
Viega ProPress has helped installers across the world reduce installation time, save money and increase reliability on the job site. Built to last, Viega fittings are heavier than Type K copper, the most robust plumbing material on the market. Viega’s patented Smart Connect feature identifies unpressed connections during testing so that they are not missed. Only Viega offers the Smart Connect feature. Meets or exceeds the most rigorous testing codes and standards in North America. Viega ProPress has helped installers across the world reduce installation time, save money and increase reliability on the job site. Built to last, Viega fittings are heavier than Type K copper, the most robust plumbing material on the market. Viega’s patented Smart Connect feature identifies unpressed connections during testing so that they are not missed. Only Viega offers the Smart Connect feature. Meets or exceeds the most rigorous testing codes and standards in North America.

Specs

–
Size:

3/4"

Diameter (Inches):

3/4"

Material:

Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy