Apply to be a TradeMaster!
Main product image of Bronze 5/8" PEX Press x 3/4" M NPT Adapter w/ Attached Sleeve
Magnifying glass
Hover image to zoom

Bronze 5/8" PEX Press x 3/4" M NPT Adapter w/ Attached Sleeve

Brand:
Viega
SKU:
80531
Rating:
(0)
Q&A:
(0)
Bronze 5/8" PEX Press x 3/4" M NPT Adapter w/ Attached Sleeve
Magnifying glass
Hover image to zoom
$6.55 each
BOX UP & SAVE 4%
$31.35 box of 5
$6.27 each
In Stock
In Stock
Get 50 Mon, Nov 23
Order by 6PM, receive Monday

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/8" x 3/4"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX,PEX-AL-PEX
Product Highlight: Fitting System Compatibility
PEX Press
Product Highlight: Standards Met
ASTM F877, ASTM F1960, NSF Standards Met
Product Highlight: Max Pressure (PSI)
200 MAX PSI

Description

–
Use male adapters to press connect PEX tubing to FNPT threaded pipe with attached sleeve.

Specs

–
Size:

5/8" x 3/4"

Material:

Brass

PEX Size:

5/8"

Application:

Plumbing

Heating

Max Pressure (PSI):

200

Warranty:

5 Year

Thread Type:

Male

Standards Met:

ASTM F877

ASTM F1960

NSF

Fitting System Compatibility:

PEX Press

Tubing Compatibility:

PEX,PEX-AL-PEX

Max Temp (F):

200°F

Thread Size:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy