Apply to be a TradeMaster!
Main product image of Bronze 5/8" PEX Press x 1/2" Copper Pipe Adapter
Magnifying glass
Hover image to zoom

Bronze 5/8" PEX Press x 1/2" Copper Pipe Adapter

Brand:
Viega
SKU:
82027
Rating:
(2)
Q&A:
(1)
Bronze 5/8" PEX Press x 1/2" Copper Pipe Adapter
Magnifying glass
Hover image to zoom
$4.62 each
BOX UP & SAVE 6%
$21.75 box of 5
$4.35 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/8" x 1/2"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX,PEX-AL-PEX
Product Highlight: Fitting System Compatibility
PEX Press
Product Highlight: Standards Met
NSF, ASTM F1960, ASTM F877 Standards Met
Product Highlight: Max Pressure (PSI)
200 MAX PSI

Description

–
Use copper tubing adapters to press connect PEX tubing to copper tubing with attached sleeve.

Specs

–
Size:

5/8" x 1/2"

Material:

Brass

PEX Size:

5/8"

Application:

Heating

Max Pressure (PSI):

200

Sweat Size:

1/2"

Warranty:

50 Year Limited

10 Year Limited

Standards Met:

NSF

ASTM F1960

ASTM F877

Fitting System Compatibility:

PEX Press

Tubing Compatibility:

PEX,PEX-AL-PEX

Max Temp (F):

200°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy this product again!

EASY TO USE!
DAVE
BROOKLYN, NY
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Streamlines the installation process

Having the fittings and the press sleeves together cuts down on the assembly time. One doesn't have to keep a pocket full of sleeves during the initial installation possibly losing them. Also, it's a more effective way to keep inventory; exact number of sleeves for the fittings; no more. no less.
Mike L.
Western Mass.
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Hi,I just want to know can I use this adpter between a distributor line of manabloc and a main input line of minibloc?

Asked by julia 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This fitting (part 82026) would allow you to connect 3/4" copper to 1/2" PEX using the PEX press fitting method.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy