Apply to be a TradeMaster!
Main product image of 1-1/4" MegaPress 90° FKM Elbow
Magnifying glass
Hover image to zoom
1-1/4" MegaPress 90° FKM Elbow
Magnifying glass
Hover image to zoom
$67.46 each
In Stock
In Stock
Get 9 Mon, Oct 5
Order by today, receive Monday
Size: 
1-1/4"
1"1-1/4"1-1/2"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Connection Type
Press Connection
Product Highlight: Material
Carbon Steel

Description

–
Note: This product is approved for use in residential and low pressure steam, compressed air, fire protection and many fuel/oil applications. This item should be installed by a licensed professional.

84320 is a 1-1/4" MegaPress 90° FKM Elbow manufactured by Viega.

Specs

–
Size:

1-1/4"

Application:

Hydronic

Material:

Carbon Steel

Connection Type:

Press

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy