Apply to be a TradeMaster!
Main product image of 1-1/4" x 1-1/4" x 1/2" FPT MegaPress FKM Tee
Magnifying glass
Hover image to zoom

1-1/4" x 1-1/4" x 1/2" FPT MegaPress FKM Tee

Brand:
Viega
SKU:
84575
Rating:
(0)
Q&A:
(0)
1-1/4" x 1-1/4" x 1/2" FPT MegaPress FKM Tee
Magnifying glass
Hover image to zoom
$81.92 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Size: 
1-1/4" x 1-1/4" x 1/2"
1-1/2" x 1-1/2" x 1"1-1/2" x 1-1/2" x 1/2"1-1/2" x 1-1/2" x 3/4"1-1/4" x 1-1/4" x 1"1-1/4" x 1-1/4" x 1/2"1-1/4" x 1-1/4" x 3/4"3/4" x 3/4" x 1/2"3/4" x 3/4" x 3/4"1" x 1" x 1/2"1" x 1" x 3/4"2" x 2" x 1"2" x 2" x 1/2"2" x 2" x 3/4"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4" x 1-1/4" x 1/2"
Product Highlight: Connection Type
Press Connection
Product Highlight: Material
Carbon Steel

Description

–
Note: This product is approved for use in residential and low pressure steam, compressed air, fire protection and many fuel/oil applications. This item should be installed by a licensed professional.

84575 is a 1-1/4" x 1-1/4" x 1/2" FPT MegaPress FKM Tee manufactured by Viega.

Specs

–
Application:

Hydronic

Connection Type:

Press

Material:

Carbon Steel

Size:

1-1/4" x 1-1/4" x 1/2"