Apply to be a TradeMaster!
Main product image of 1/2" ProPress 304 Stainless Female Adapter (P x FNPT)
Magnifying glass
Hover image to zoom
1/2" ProPress 304 Stainless Female Adapter (P x FNPT)
Magnifying glass
Hover image to zoom
85080 has been discontinued
Discontinued December 4, 2018
This product was discontinued by the manufacturer.
Direct Replacement:
2.75" x 20" Length Slimduct Flexible Elbow SF-77-500-W (White)
SKU:85008
(1)
Order by today, receive 38 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Size
1/2"
Product Highlight: Connection Type
ProPress x FNPT Connection
Product Highlight: Material
Stainless Steel

Specs

Connection Type:

ProPress x FNPT

Size:

1/2"

Material:

Stainless Steel

Product Type:

Female Adapter

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm