Apply to be a TradeMaster!
Main product image of 2.75" x 20" Length Slimduct Flexible Elbow SF-77-500-W (White)
Magnifying glass
Hover image to zoom

2.75" x 20" Length Slimduct Flexible Elbow SF-77-500-W (White)

SKU:
85008
Rating:
(1)
Q&A:
(0)
2.75" x 20" Length Slimduct Flexible Elbow SF-77-500-W (White)
Magnifying glass
Hover image to zoom
$17.78 each
BOX UP & SAVE 0%
$355.60 box of 20
$17.78 each
In Stock
In Stock
Get 34 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2-3/4"
Product Highlight: Temperature Range (F)
0°F - 140°F
Product Highlight: Length (Inches)
20" Length
Product Highlight: Height (Inches)
2.5" Height
Product Highlight: Color
White

Description

–
Note: Check user guide for typical lineset capacity

Slimduct Lineset Covers offers strength and longevity with a professional aesthetic. Slimduct Lineset Covers accommodates numerous applications including single or multiple exposed linesets. A robust assortment of fittings ensures each system is finished with a professional touch.



Features:
  • Color: White
  • Length: 19-1/2"
  • Width: 3"
  • Height: 2-1/2"
  • Paintable: No
  • Temp Range: 0°-140°

Specs

–
Product Type:

Elbow

Size:

2-3/4"

Length (Inches):

20"

Height (Inches):

2.5"

Color:

White

Temperature Range (F):

0°F - 140°F

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2.75" Slimduct Flex Adaptor (White)
SKU: 85009-RECTORSEAL
Rectorseal

Product Reviews

2 out of 1 review
2
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
100%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I will not buy again

I don't like the way it strap to the wall
Ted 61
West Virginia
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy