Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
PEX Plumbing
PEX Fittings
PEX Press Fittings
PEX Press Plugs
3/4" PEX Press Test Plug w/ Attached Sleeve
Brand:
Viega
SKU:
85141
Rating:
(0)
Q&A:
(0)
Hover image to zoom
85141 has been discontinued
Discontinued February 9, 2013
This product was discontinued by the manufacturer.
MANUALS (2)
Technical Data
Dimensional Data
Technical Data
Dimensional Data
This item replaces:
65040
Direct Replacement:
3/4" PEX Press PureFlow Polymer Test Plug
Brand:
Viega
SKU:
49744
(0)
Order by
today
, receive 161 by
Thursday
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
3/4"
Bronze
PEX
PEX Press
ASTM F1960, ASTM F877, NSF Standards Met
200 MAX PSI
Description
–
Use plugs to cap PEX tubing with press connection for pressure testing or dead ends.
Specs
–
Size:
3/4"
PEX Size:
3/4"
Material:
Bronze
Application:
Heating
Plumbing
Max Pressure (PSI):
200
Standards Met:
ASTM F1960
ASTM F877
NSF
Fitting System Compatibility:
PEX Press
Tubing Compatibility:
PEX
Max Temp (F):
200°F
Warranty:
50 Year Limited
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video