Apply to be a TradeMaster!
Main product image of 2" x 1" MegaPress 316 Stainless Steel Street Reducer
Magnifying glass
Hover image to zoom

2" x 1" MegaPress 316 Stainless Steel Street Reducer

Brand:
Viega
SKU:
90380-VIEGA
Rating:
(0)
Q&A:
(0)
2" x 1" MegaPress 316 Stainless Steel Street Reducer
Magnifying glass
Hover image to zoom
$182.01 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2" x 1"
Product Highlight: Connection Type
FTG x Press Connection
Product Highlight: Material
316 Stainless Steel

Description

–
Product Features
  • Viega MegaPress Street Reducer
  • FTG: 2" P: 1"
  • Smart Connect technology
  • 316 stainless steel
  • Street, press connection
  • Components: EPDM sealing element
  • Model 5115.1

Specs

–
Size:

2" x 1"

Material:

316 Stainless Steel

Connection Type:

FTG x Press

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy