MegaPress 316 Stainless Steel Street Reducers are press-connection fittings that change pipe size in stainless steel piping systems. Viega's model 5115.1 is a street reducer made of 316 stainless steel with an EPDM sealing element, a grip ring and a separator ring. It's built for Schedule 5 to Schedule 40 stainless steel pipe in commercial, residential and industrial plumbing systems. Sizes in that model run from 3/4 x 1/2 inch to 2 x 1-1/2 inch, and the 5115.1XL model covers 2-1/2 x 2 inch through 4 x 3 inch. The street designation means one end of the fitting is a spigot. XL sizes need MegaPress XL rings and a PressBooster or Z3 actuator. Getting the model right at the start matters because the XL sizes have their own ring and actuator requirements.
Subcategories
Buying Guide
Start with the pipe and the size step. Match the reducer to Schedule 5 through Schedule 40 stainless steel pipe, then pick the two sizes the run needs. Viega's model 5115.1 covers 3/4 x 1/2 inch through 2 x 1-1/2 inch, and the 5115.1XL covers 2-1/2 x 2 inch through 4 x 3 inch.
Next, confirm the tooling. The XL model requires MegaPress XL rings and a PressBooster or Z3 actuator, so crews should check the truck before quoting larger sizes. Viega's product pages also describe Smart Connect Technology on these fittings, so verify tool compatibility with Viega before ordering.
When comparing MegaPress 316 Stainless Steel Street Reducers with a standard reducer, check the street designation on the product page. Model 5115.1 is listed as a street reducer, while model 5115.2 is listed as a plain reducer in sizes from 3/4 x 1/2 inch to 2 x 1-1/2 inch. Check the sealing element as well, since models 5115.1 and 5115.1XL use EPDM.
Finally, order by part number so the size pair is clear. Part 90355 is the 3/4 x 1/2 inch size in model 5115.1, and part 90385 is the 2 x 1-1/2 inch size. Write the full size pair on the order, since a reducer is defined by both ends.
Frequently Asked Questions
What sizes do MegaPress 316 street reducers come in?
MegaPress 316 street reducers in Viega's model 5115.1 run from 3/4 x 1/2 inch to 2 x 1-1/2 inch. The 5115.1XL model covers 2-1/2 x 2 inch through 4 x 3 inch. Each size has its own part number, such as 90355 for 3/4 x 1/2 inch.
What pipe do MegaPress 316 street reducers work with?
MegaPress 316 street reducers are listed for Schedule 5 to Schedule 40 stainless steel pipe. The fitting body is 316 stainless steel with an EPDM sealing element, a grip ring and a separator ring. Viega lists commercial, residential and industrial plumbing systems as applications.
Do the larger MegaPress 316 street reducers need special tools?
Yes. MegaPress 316 street reducers in the 5115.1XL model require MegaPress XL rings and a PressBooster or Z3 actuator. Viega's page for the smaller 5115.1 sizes doesn't list dedicated tool requirements, so confirm tooling with Viega Customer Service.
What's the difference between a street reducer and a standard reducer?
A street reducer in the MegaPress 316 line has a spigot end, and Viega labels model 5115.1 as a street, press connection reducer. Model 5115.2 is listed as a plain reducer in sizes from 3/4 x 1/2 inch to 2 x 1-1/2 inch. Match the model to the fitting layout before ordering.
Which part number is the 1 x 3/4 inch MegaPress 316 street reducer?
Part 90365 is the 1 x 3/4 inch size in Viega's model 5115.1 MegaPress 316 street reducer line. Part 90380 is 2 x 1 inch and part 90385 is 2 x 1-1/2 inch. Ordering by part number ties each MegaPress 316 street reducer to an exact size.