Apply to be a TradeMaster!
Main product image of 1-1/2" x 1-1/4" MegaPress 316 FTG x P Reducer
Magnifying glass
Hover image to zoom
1-1/2" x 1-1/4" MegaPress 316 FTG x P Reducer
Magnifying glass
Hover image to zoom
$159.39 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2" x 1-1/4", 1-1/4"
Product Highlight: Connection Type
FTG x Press Connection
Product Highlight: Lead Free
Yes
Product Highlight: Material
316 Stainless Steel

Description

–
90865 is a 1-1/2" x 1-1/4" MegaPress 316 FTG x P Reducer manufactured by Viega.

Specs

–
Lead Free:

Yes

Size:

1-1/2" x 1-1/4"

1-1/4"

Connection Type:

FTG x Press

Material:

316 Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy