Apply to be a TradeMaster!
Main product image of 3" x 3" x 3/4" Propress XL Bronze Tee (C x C x F)
Magnifying glass
Hover image to zoom
3" x 3" x 3/4" Propress XL Bronze Tee (C x C x F)
Magnifying glass
Hover image to zoom
91532 has been discontinued
Discontinued January 18, 2025
This product was discontinued by the manufacturer.

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Suggested Alternative:
3" x 3" x 3/4" ProPress x Female XL-C Copper Tee (Lead Free)
Brand:
Viega
SKU:20893
(0)
Order by today, receive 4 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Size
3" x 3/4", 3/4", 3"
Product Highlight: Connection Type
ProPress x FNPT Connection
Product Highlight: Material
Bronze

Description

–
Use to connect varying sizes of copper tubing and fittings. Allows for a male NPT connection

Fittings must be installed with ProPress XL rings and R2 actuator.

Specs

–
Size:

3" x 3/4"

3/4"

3"

Material:

Bronze

Connection Type:

ProPress x FNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

If the price gets lower

Other than one item not being sent like it was suppose it everything shipped pretty quickly. There was a few tee fittings that had a little ding in the socket which we had to bend back out to fit the pipe into the socket.
perky
Brandon
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast overnight shipping

Part worked as designed.
Pipe
Houston, TX
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fittings worked great and at a fair price

Worked great and at a fair price.
GA
Russellville Al
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?