Apply to be a TradeMaster!
Main product image of 4" x 2" MegaPress 316 FKM FTG x P Reducer
Magnifying glass
Hover image to zoom
4" x 2" MegaPress 316 FKM FTG x P Reducer
Magnifying glass
Hover image to zoom
$452.30 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4" x 2"
Product Highlight: Connection Type
FTG x Press Connection
Product Highlight: Lead Free
Yes
Product Highlight: Material
316 Stainless Steel

Description

–
Note: This product is approved for use in residential and low pressure steam, compressed air, fire protection and many fuel/oil applications. This item should be installed by a licensed professional.

98345 is a 4" x 2" MegaPress 316 FKM FTG x P Reducer manufactured by Viega.

Specs

–
Lead Free:

Yes

Material:

316 Stainless Steel

Connection Type:

FTG x Press

Size:

4" x 2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy