Apply to be a TradeMaster!
Main product image of 3" MegaPress FKM Slip Coupling, No Stop
Magnifying glass
Hover image to zoom

3" MegaPress FKM Slip Coupling, No Stop

Brand:
Viega
SKU:
98365
Rating:
(0)
Q&A:
(0)
3" MegaPress FKM Slip Coupling, No Stop
Magnifying glass
Hover image to zoom
$458.00 each
Out of Stock
Out of Stock
Get it Mon, Oct 19 - Mon, Oct 26
Size: 
3"
1"1-1/4"1-1/2"2"2-1/2"3"4"
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Material
316 Stainless Steel
Product Highlight: Lead Free
Yes

Description

–
Note: This product is approved for use in residential and low pressure steam, compressed air, fire protection and many fuel/oil applications. This item should be installed by a licensed professional.

98365 is a 3" MegaPress FKM Slip Coupling, No Stop manufactured by Viega.

Specs

–
Material:

316 Stainless Steel

Application:

Hydronic

Lead Free:

Yes

Size:

3"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy