The Day Savers – A National Tradesmen Day Contest
Main product image of VITODENS 100-W Gas-Fired Wall-Mounted Condensing Combi Boiler
Magnifying glass
Hover image to zoom

VITODENS 100-W Gas-Fired Wall-Mounted Condensing Combi Boiler

Brand:
Viessmann
SKU:
B1KA-125
Rating:
(0)
Q&A:
(0)
VITODENS 100-W Gas-Fired Wall-Mounted Condensing Combi Boiler
Magnifying glass
Hover image to zoom
B1KA-125 has been discontinued
Discontinued August 3, 2022
This product was discontinued by the manufacturer.
Direct Replacement:
Vitodens 100-W, 113,000 BTU Output Gas-Fired Wall-Mounted Condensing Combi Boiler
Brand:
Viessmann
SKU:B1KE-120
(0)
Backorder
Backorder
Get it Fri, Oct 2 - Tue, Nov 3
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Fuel Type
Natural Gas, Propane
Product Highlight: System Type
Hydronic (Water)

Description

Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Gas-fired wall-mounted condensing boiler with modulating stainless steel cylinder burner and Inox-Radial heat exchanger surface.

Features:
  • Vitodens 100-W, B1HA space heating boiler and Vitodens 100-W, B1KA combi boiler fits any home and budget with high performance at an attractive price.
  • Outstanding efficiency of 95% A.F.U.E. on all models.
  • Low-emission combustion with fully-modulating Viessmann stainless steel MatriX cylinder burner for natural gas or propane.
  • User-friendly backlit LCD touchscreen boiler control.
  • Lasting performance with proven Viessmann stainless steel Inox-Radial heat exchanger constructed to CSA B51 and ASME Section IV.
  • Suitable for altitude levels of up to 10,000 ft. / 3,000 m.
  • Easy installation and service with pipe connections located at the bottom and serviceable components accessible from the front.
  • Extremely quiet operation; quieter than most refrigerators.
  • Built-in on-demand domestic hot water (DHW) with Vitodens 100-W, B1KA Combi boiler. Ideal for apartment units or houses with small mechanical rooms and a single DHW draw point.

Specs

Fuel Type:

Natural Gas

Propane

Efficiency:

95%

BTU (Max):

125000

BTU (Min):

21000

Gas Connection:

3/4"

System Type:

Hydronic (Water)

Features:

Combo DHW

Condensing

Wall Mounted

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

Need help calculating?
Use Our Calculator

107 Replacement Parts

Pr.Rel Valve (Conbr.) 3/4 x 3/4 30PSI, 9542940
SKU: 9542940
Viessmann
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM