Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
3 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (1)
Show
In Stock Only
(1)
Fuel Type
–
Natural Gas Filter (3)
Natural Gas (3)
Propane Filter (3)
Propane (3)
BTU (Max)
–
120,000 Filter (1)
120,000 (1)
199,000 Filter (1)
199,000 (1)
BTU (Min)
–
19,900 Filter (1)
19,900 (1)
BTU Output
–
75,000 - 100,000 Filter (1)
75,000 - 100,000 (1)
175,000 - 200,000 Filter (1)
175,000 - 200,000 (1)
Features
–
Combo DHW Filter (2)
Combo DHW (2)
Condensing Filter (3)
Condensing (3)
Wall Mounted Filter (3)
Wall Mounted (3)
Home
Heating Supplies & Parts
Boilers
High Efficiency Gas Boilers
Viessmann Vitodens Boilers
Viessmann Vitodens Boilers
3 items
FILTER
Grid
List
Sort: Default
B1HE-120 Compare Checkbox
Compare
VITODENS 100-W Wall-Mounted Gas Condensing Non-Combi Boiler
SKU:
B1HE-120
Viessmann
SKU:
B1HE-120
Brand:
Viessmann
–
+
$6,963.85
each
ADD TO CART
Add to List
Backorder
Get it by
Thu, Dec 17 - Fri, Jan 22
Backorder
Get it by
Thu, Dec 17 - Fri, Jan 22
Add to List
B1KE-120 Compare Checkbox
Compare
Vitodens 100-W, 113,000 BTU Output Gas-Fired Wall-Mounted Condensing Combi Boiler
SKU:
B1KE-120
Viessmann
SKU:
B1KE-120
Brand:
Viessmann
–
+
$6,842.03
each
ADD TO CART
Add to List
Backorder
Get it by
Thu, Dec 17 - Fri, Jan 22
Backorder
Get it by
Thu, Dec 17 - Fri, Jan 22
Add to List
B1KE199 Compare Checkbox
Compare
B1KE-199 199,000 BTU Vitodens 100-W Gas-Fired Wall-Mounted Condensing Combi Boiler
SKU:
B1KE199
Viessmann
SKU:
B1KE199
Brand:
Viessmann
–
+
$5,864.12
each
ADD TO CART
Add to List
In Stock
Get 2 by
Thu, Nov 19 - Mon, Nov 23
Total Available: 7
In Stock
Get 2 by
Thu, Nov 19 - Mon, Nov 23
Total Available: 7
Add to List
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video