The Day Savers – A National Tradesmen Day Contest
Main product image of B1KA 125,000 BTU Vitodens 100-W Gas-Fired Wall-Mounted Condensing Combi Boiler
Magnifying glass
Hover image to zoom

B1KA 125,000 BTU Vitodens 100-W Gas-Fired Wall-Mounted Condensing Combi Boiler

Brand:
Viessmann
SKU:
B1KA111
Rating:
(2)
Q&A:
(0)
B1KA 125,000 BTU Vitodens 100-W Gas-Fired Wall-Mounted Condensing Combi Boiler
Magnifying glass
Hover image to zoom
B1KA111 has been discontinued
Discontinued March 11, 2024
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: BTU Output
125000 Max BTUs
Product Highlight: Fuel Type
Natural Gas
Product Highlight: System Type
Hydronic (Water)

Description

Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Rebates:
This product qualifies for a federal tax rebate of up to $600. Federal Rebate click for more info

Gas-fired wall-mounted condensing boiler with modulating stainless steel cylinder burner and Inox-Radial heat exchanger surface.

Features:
  • All the benefits of a Vitodens 100-W boiler, plus built-in on-demand domestic hot water (DHW) – no need for an additional storage tank
  • DHW at the snap of your fingers all day long! Up to 3.5 GPM†
  • Optimized load matching with up to 6:1 turndown ratio
  • Energy-saving and low-cost, on-demand indirect-fired DHW production
  • Conforms to NSF/ANSI 372 for Low Lead Content
  • Quality you can count on! Stainless steel heat exchanger, built-in pressure bypass and 150 psig working pressure rating (on DHW side only)
  • Reliable and consistent DHW supply with built-in DHW temperature and flow sensors
  • Complete space / DHW heating management by boiler control, powerful built-in 3-speed pump and diverting valve

Specs

Fuel Type:

Natural Gas

Efficiency:

95%

BTU (Max):

125000

BTU Output:

125000

BTU (Min):

21000

Gas Connection:

3/4"

System Type:

Hydronic (Water)

Features:

Condensing

Combo DHW

Wall Mounted

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Need help calculating?
Use Our Calculator

107 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Great efficiency and great engineerin

I installed the previous model W1B1 with the CombiPlus, basically the same arrangement with DHW before Viessmann mad it one unit. I use Tekmar multi-zone controls for multiple radiator and radiant heat zones. Modulating the Vitodens boiler through a 0-10 V interface. Works great. Love the boiler. I wish Viessmann would make a 150 k BTU version, I could use the extra energy on single digit days..
Tom154
NY
7 years ago
Was this review helpful to you?

So far so good

I have had the B1KA combi boiler for about a year now. I am very impressed so far with the performance. It took a little bit to figure out the heat curve, but once that was set it has worked great. I like that my DWH and space heating are all in one compact unit. The unit uses the outdoor temperature sensor to decide the amount of heat it needs to put into your system to keep the temperature at your setpoint depending on outside conditions. This increases efficiency. This is so much better than my old Munchkin boiler.
Aaron
Michigan
7 years ago
Was this review helpful to you?