Apply to be a TradeMaster!
Main product image of B2HB 199,000 BTU Vitodens 200-W Gas-Fired Wall-Mounted Condensing Boiler - Heat Only
Magnifying glass
Hover image to zoom

B2HB 199,000 BTU Vitodens 200-W Gas-Fired Wall-Mounted Condensing Boiler - Heat Only

Brand:
Viessmann
SKU:
B2HB070
Rating:
(0)
Q&A:
(0)
B2HB 199,000 BTU Vitodens 200-W Gas-Fired Wall-Mounted Condensing Boiler - Heat Only
Magnifying glass
Hover image to zoom
B2HB070 has been discontinued
Discontinued March 11, 2024
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Fuel Type
Propane, Natural Gas
Product Highlight: System Type
Hydronic (Water)
Product Highlight: BTU
199000
Product Highlight: BTU Input
199000 BTUs

Description

Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Rebates:
This product qualifies for a federal tax rebate of up to $600. Federal Rebate click for more info

At the core of the new Vitodens 200, B2HA and B2HB are the Viessmann stainless steel Inox-Radial heat exchanger and MatriX cylinder burner. Together, they allow the greatest amount of heat extraction to be achieved with minimal loss
The new Vitodens 200, B2HA and B2HB is optimized for maximum performance with the intelligent Lambda Pro combustion management system, which adapts combustion to changing gas qualities and operating conditions automatically. This unique function becomes increasingly important as gas supplies vary in quality and heating value.
The intuitive Viessmann-made Vitotronic 200, HO1B control manages the entire heating system and ensures economical performance and maximum comfort at all times. The user-friendly, menu-driven control is capable of displaying multi-line text and graphics on a backlit display. The high-contrast, monochrome display offers excellent readability under poor lighting conditions. The outdoor reset function automatically adapts the boiler operating temperature to the changing outdoor temperature. This reduces fuel consumption up to 15%, giving you excellent returns year after year on a modest initial investment. Plus, with system control for multiple zone space and DHW heating, the Vitotronic 200, HO1B offers even greater heating flexibility without additional external controls.
The Vitodens 200 is your efficient and environmentally-friendly choice for all applications. The low-emission MatriX cylinder burner guarantees clean, low-NOx combustion, while Lambda Pro ensures the highest efficiency at all times. With the Vitodens 200, you can actively contribute to protecting the environment – and your wallet – without compromising your warmth and comfort.
As many as eight Vitodens 200 gas-fired condensing boilers can be combined in a single prefabricated cascade system, with inputs up to 4240 MBH. As a cascade system, the boilers are staged to meet to meet fluctuating heating demands, it maintains maximum efficiency by precisely matching the load. A cascade system can also prevent interruption of heating plant operation, with multiple boilers available for back-up.

Specs

Fuel Type:

Propane

Natural Gas

Efficiency:

95%

BTU:

199000

Gas Connection:

1-1/2"

BTU Input:

199000

System Type:

Hydronic (Water)

Features:

Condensing

Wall Mounted

Energy Star Rated

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Need help calculating?
Use Our Calculator