Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
5 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (3)
Show
In Stock Only
(3)
BTU Output
–
13,000 - 14,000 Filter (1)
13,000 - 14,000 (1)
20,000 - 50,000 Filter (4)
20,000 - 50,000 (4)
Kilowatts (KW)
–
4 Filter (1)
4 (1)
6 Filter (1)
6 (1)
8 Filter (1)
8 (1)
12 Filter (1)
12 (1)
14.4 Filter (1)
14.4 (1)
Price Range
–
$2500 to $3000 Filter (3)
$2500 to $3000 (3)
$3000 to $3500 Filter (2)
$3000 to $3500 (2)
Home
Heating Supplies & Parts
Boilers
Electric Boilers
Viessmann Electric Boilers
Viessmann Electric Boilers
5 items
FILTER
Grid
List
Sort: Default
VLN2-04 Compare Checkbox
Compare
Vitotron 100 VLN2, 13,652 BTU, 4kW Wall-Mounted Electric Boiler
SKU:
VLN2-04
Viessmann
SKU:
VLN2-04
Brand:
Viessmann
–
+
$2,764.19
each
ADD TO CART
Add to List
Backorder
Get it by
Mon, Dec 21 - Tue, Jan 26
Backorder
Get it by
Mon, Dec 21 - Tue, Jan 26
Add to List
VLN2-06 Compare Checkbox
Compare
Vitotron 100 VLN2, 20,478 BTU, 6kW Wall-Mounted Electric Boiler
SKU:
VLN2-06
Viessmann
SKU:
VLN2-06
Brand:
Viessmann
–
+
$2,771.24
each
ADD TO CART
Add to List
In Stock
Get 1 by
Fri, Nov 20 - Tue, Nov 24
Total Available: 6
In Stock
Get 1 by
Fri, Nov 20 - Tue, Nov 24
Total Available: 6
Add to List
VLN2-08 Compare Checkbox
Compare
Vitotron 100 VLN2, 27,304 BTU, 8kW Wall-Mounted Electric Boiler
SKU:
VLN2-08
Viessmann
SKU:
VLN2-08
Brand:
Viessmann
–
+
$2,922.87
each
ADD TO CART
Add to List
Backorder
Get it by
Mon, Dec 21 - Tue, Jan 26
Backorder
Get it by
Mon, Dec 21 - Tue, Jan 26
Add to List
VLN2-12 Compare Checkbox
Compare
Vitotron 100 VLN2, 40,956 BTU, 12kW Wall-Mounted Electric Boiler
SKU:
VLN2-12
Viessmann
SKU:
VLN2-12
Brand:
Viessmann
(1)
–
+
$3,006.82
each
ADD TO CART
Add to List
In Stock
Get 2 by
Fri, Nov 20 - Tue, Nov 24
Total Available: 4
In Stock
Get 2 by
Fri, Nov 20 - Tue, Nov 24
Total Available: 4
Add to List
VLN2-14.4 Compare Checkbox
Compare
Vitotron 100 VLN2, 49,147 BTU, 14.4kW Wall-Mounted Electric Boiler
SKU:
VLN2-14.4
Viessmann
SKU:
VLN2-14.4
Brand:
Viessmann
(1)
–
+
$3,090.78
each
ADD TO CART
Add to List
In Stock
Get 1 by
Fri, Nov 20 - Tue, Nov 24
Total Available: 6
In Stock
Get 1 by
Fri, Nov 20 - Tue, Nov 24
Total Available: 6
Add to List
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video