Apply to be a TradeMaster!
Main product image of Vitotron 100 VLN2, 49,147 BTU, 14.4kW Wall-Mounted Electric Boiler
Magnifying glass
Hover image to zoom

Vitotron 100 VLN2, 49,147 BTU, 14.4kW Wall-Mounted Electric Boiler

Brand:
Viessmann
SKU:
VLN2-14.4
Rating:
(1)
Q&A:
(0)
Vitotron 100 VLN2, 49,147 BTU, 14.4kW Wall-Mounted Electric Boiler
Magnifying glass
Hover image to zoom
$3,090.78 each
In Stock
In Stock
Get 1 Thu, Nov 19 - Mon, Nov 23

MANUALS (3)

Install Instructions

Lift Gate

–
This product weighs 68.5 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
49147 Max BTUs
Product Highlight: Fuel Type
Electric
Product Highlight: Warranty
2 Year Limited Warranty
Product Highlight: System Type
Hydronic (Water)
Product Highlight: Voltage
240v
Product Highlight: Amperage
60 Amps

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

The Vitotron 100 is the easiest way to add hydronic space heating to new and existing residential systems, with a space saving design and integrated components for a fast and simple installation. With operating efficiencies up to 99.4% and advanced controls, the Vitotron 100 simultaneously offers a high level of user comfort and is perfect for low-temperature heating applications in space-restrictive areas like closets and small mechanical rooms. Without venting and gas connections, the small plug-and-play devices can be installed practically anywhere.

Features:
  • Wall Hung Boiler
  • Fully electric low temperature heating with an output range of 49.1 MBH / 14.4 kW.
  • Automatic modulation of the heating output according to the heat demand.
  • The water temperature in the heating zone can be set to between 85° and 140°F (29.4° and 60°C).
  • Flexible and space saving installation.
  • Comes with integrated 3-speed circulating pump and a digital control unit with outdoor reset logic.
  • Can be used as a primary low-temperature heat source or as backup.
  • Limited 2-year warranty

Specs

–
Fuel Type:

Electric

Efficiency:

99.4%

BTU Output:

49147

Voltage:

240v

Amperage:

60

Features:

Wall Mounted

System Type:

Hydronic (Water)

Kilowatts (KW):

14.4

Resistance :

12

Warranty:

2 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great for radiant

Have many of these powering underslab radiant systems. If your limited to Electric, look no further.
Russ
Gasport, NY
1 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy